![phi35mrc16ircsalup8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689808.jpg?preset=medium)
PHILIPS LIGHTING 202630 35W 12V Philips Energy Advantage IR MR16 Lamp, Clear
Description
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Specifications
Brand Name | Philips Lighting | Item Name | MR Halogen Lamp |
Type | Halogen | Designation | 35MRC16/IRC/ALU/SP8 20PK |
Bulb Shape | MRC16 | Bulb Base | GU5.3 |
Wattage | 35 W | Lumens | 2.6k lm |
Color Temperature | 3000 K | Average Life | 24000 hr |
Color Rendering Index (CRI) | 90 | Beam Angle | 8° |
Center Beam Candle Power | 13500 cd | Voltage Rating | 12 V |
ANSI Code | IRC | Material | Aluminum |
Bulb Color/Finish | Clear | Dimmable | No |
Diameter | 51 mm | Maximum Overall Length | 50.5 mm |
Application | GENERAL LIGHTING | UPC | 046677202637 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 5520 - UNIT = 5520 |