![phi45mrc16ircnfl24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12911311.jpg?preset=medium)
PHILIPS LIGHTING 202721 45W 12V Philips Energy Advantage IR MR16 Lamp
Description
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Narrow Flood, Infrared | Designation | 45MRC16/IRC/NFL24 20PK |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Wattage | 45 W | Lumens | 1.04k lm |
Color Temperature | 3000 K | Average Life | 5000 hr |
Color Rendering Index (CRI) | 100 | Beam Angle | 24° |
Center Beam Candle Power | 5300 cd | Voltage Rating | 12 V |
Material | Aluminum Reflector | Diameter | 51 mm |
Maximum Overall Length | 50.5 mm | Application | ACCENT LIGHTING |
UPC | 046677202729 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 5520 - UNIT = 5520 |