![phi45mrc16ircfl36](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689862.jpg?preset=medium)
SIGNIFY 202739 45W 12V Philips Energy Advantage IR MR16 Lamp
Description
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Specifications
Brand Name | Philips Lighting | Sub Brand | Masterline ES |
Item Name | Halogen Lamp | Type | Halogen |
Designation | 45MRC16/IRC/ALU/FL36 20PK | Bulb Shape | MRC16 |
Bulb Base | GU5.3 | Wattage | 45 W |
Lumens | 1050 lm | Color Temperature | 3000 K |
Average Life | 5000 hr | Color Rendering Index (CRI) | 100 |
Beam Angle | 36° | Center Beam Candle Power | 2850 cd |
Voltage Rating | 12 V | Material | Aluminum Reflector |
Bulb Color/Finish | Clear | Diameter | 51 mm |
Maximum Overall Length | 50.5 mm | Application | ACCENT LIGHTING |
UPC | 046677202736 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 5520 - UNIT = 5520 |