PHILIPS LIGHTING 205294 50W 120V GU10 Halogen Flood Bulb
Description
Twistline GU10 Blister-Carded
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Bulb Shape | MR16 | Bulb Base | GU10 |
Wattage | 50 W | Lumens | 430 lm |
Average Life | 3000 hr | Voltage Rating | 120 V |
Maximum Overall Length | 2 in | Application | For Floodlight |
UPC | 046677205294 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |