![phibc35mrc16flfmw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268238527.jpg?preset=medium)
PHILIPS LIGHTING 162487 35W 12V MRC16 Halogen Bulb
Description
Halogen lamp
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Designation | ESS 35W GU5.3 12V 36D CLOSED 1BC/6 | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Wattage | 35 W |
Beam Angle | 36° | Voltage Rating | 12 V |
ANSI Code | FMW | Diameter | 51 mm |
Maximum Overall Length | 47.625 mm | UPC | 046677162481 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |