![phiesx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12967532.jpg?preset=medium)
PHILIPS LIGHTING 378026 20W 12V Philips Halogen MR16 Lamp, Clear
Description
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Spot | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Wattage | 20 W |
Lumens | 240 lm | Color Temperature | 3000 K |
Average Life | 3000 hr | Beam Angle | 10° |
Center Beam Candle Power | 3400 cd | Voltage Rating | 12 V |
ANSI Code | ESX | Bulb Color/Finish | Clear |
Dimmable | Yes | Diameter | 50 mm |
Maximum Overall Length | 46 mm | Standards | ANSI Approved |
Application | Accent Lighting | UPC | 046677378028 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) | 50 - UNIT - 50 |