Abbotsford
phieyc

PHILIPS LIGHTING 75W 12V Philips MR16 Halogen Long Life Lamp, Soft White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:378091

Description

Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood Designation 75MR16/FL36 EYC 50PK
Bulb Shape MR16 Bulb Base GU5.3
Wattage 75 W Lumens 1.41k lm
Color Temperature 3000 K Average Life 6000 hr
Color Rendering Index (CRI) 100 Beam Angle 36°
Center Beam Candle Power 2500 cd Voltage Rating 12 V
ANSI Code EYC Diameter 46 mm
Maximum Overall Length 51 mm Application ACCENT LIGHTING
UPC 046677378097

Packages

1 - UNIT - 1 10 - UNIT = (10) 4950 - UNIT = 4950
This website uses cookies to ensure you get the best experience on our website. Read more
Ok