![phifthcg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11686262.jpg?preset=medium)
PHILIPS LIGHTING 127746 35W 12V Philips MR11 Halogen Bulb
Description
Philips Lighting, Halogen Reflector Lamp, Dimmable, 35W, 12V, Lamp Type: MR11, Base: GU4, Lumens: 750, Color Temperature: 2700, Rated Average Life: 4,000 Hrs, Color: Bright White
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood | Designation | BC35MRC11/FL 6PK |
Bulb Shape | MRC11 | Wattage | 35 W |
UPC | 046677127749 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 1806 - UNIT = 1806 |