Abbotsford
ushfmwfgultra

USHIO AMERICA 1002237 35W 12V 3000K ULTRALINE MR16 2-Pin Base Titanium Oxide Coated Reflector Narrow Flood

Price $10.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:USHIO AMERICA
Manufacturer #:1002237

Description

The exceptional performance of the Ultraline MR16 reflector lamps are a result of USHIO's advancements in their filament design and gas fill technologies. Manufactured under ISO 9001 guidelines, refinements in the reflector coating process slows deterioration of the reflector, allowing Ultraline lamps to maintain their consistent Halogen color throughout the life of the lamp. Beware of Xenon filled imitations that produce a pale incandescent color.Rated at more than twice the life of other MR16s on the market today, Ultraline lamps are an astute choice for applications where frequency of lamp changes and cost of ownership are significant factors. The Halogen capsule helps to protect ultraviolet sensitive objects by eliminating harmful UV emissions.

Specifications

Brand Name Ushio Item Name MR16 Halogen Lamp
Type UV-Protection, Dichroic Reflector (Cool Beam) Bulb Shape MR16
Bulb Base GU5.3 Wattage 35 W
Color Temperature 3000 K Beam Angle 36°
Center Beam Candle Power 950 cd Voltage Rating 12 V
Material Aluminum Plated Glass Dimmable No
Maximum Overall Length 45.212 mm UPC 048777242100

Packages

1 - UNIT - 1 50 - UNIT - 50