Abbotsford
ushfnv60fgultra

USHIO AMERICA 1003343 50W 12V 3100K ULTRALINE MR16 2-Pin Base Titanium Oxide Coated Reflector Wide Flood Lamp

Inventory
Unavailable for order
Manufacturer:USHIO AMERICA
Manufacturer #:1003343

Description

The exceptional performance of the Ultraline MR16 reflector lamps are a result of USHIO's advancements in their filament design and gas fill technologies. Manufactured under ISO 9001 guidelines, refinements in the reflector coating process slows deterioration of the reflector, allowing Ultraline lamps to maintain their consistent Halogen color throughout the life of the lamp. Beware of Xenon filled imitations that produce a pale incandescent color.Rated at more than twice the life of other MR16s on the market today, Ultraline lamps are an astute choice for applications where frequency of lamp changes and cost of ownership are significant factors. The Halogen capsule helps to protect ultraviolet sensitive objects by eliminating harmful UV emissions.

Specifications

Brand Name Ushio Item Name Halogen Lamp
Type Dichroic Reflector (Cool Beam), UV-Protection Bulb Shape MR16
Bulb Base Bi-Pin GU5.3 Wattage 50 W
Color Temperature 3100 K Beam Angle 60°
Center Beam Candle Power 620 cd Voltage Rating 12 V
Bulb Color/Finish Aluminum Plated Glass Maximum Overall Length 45.212 mm
UPC 995047022712

Packages

1 - UNIT - 1 50 - UNIT - 50