STANDARD 50005 LAMP HAL PAR30 MED FL130V
Description
STANDARD ACCUBEAM LAMP SERIES use an innovative reflector design that forms the light beam before it reaches the lens. The innovative corrugated reflector allows for greater light concentration at the centre of the beam giving a light output that is comparable to conventional halogen using less wattage. ACCUBEAM was designed to deliver a smooth, precise beam pattern and allows for even light distribution; without hot spots or striations.
Specifications
Brand Name | Standard Products | Item Name | Halogen Lamp |
Type | Wide Flood | Bulb Overall Shape | PAR Reflector |
Bulb Shape | PAR30S | Bulb Base | E26 Medium |
Wattage | 50 W | Beam Angle | 40° |
Center Beam Candle Power | 1300 cd | Voltage Rating | 130 V |
Material | Aluminum Plated Glass | Maximum Overall Length | 92 mm |
UPC | 069549000056 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |