![iwa75par30hfl13ln](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12429776.jpg?preset=medium)
STANDARD 50742 PAR30L Halogen Lamp Flood 75 W 130 V, 40°
Description
STANDARD offers a wide range of lamp holders to meet all your needs. Save time and money by using shunted sockets with your instant start ballasts. Instant start ballasts now account for 85 - 90 % of all new fluorescent applications and require the use of a shunted socket. The shunted socket serves the same function as installing a jumper from one side of the socket to the other, just internally.
Specifications
Brand Name | Standard Products | Item Name | Halogen Lamp |
Type | Flood | Bulb Overall Shape | PAR Reflector |
Designation | H75PAR30/LN/FL/5M/130V/STD | Bulb Shape | PAR30L |
Bulb Base | E26 Medium | Wattage | 75 W |
Color Temperature | 2800 K | Average Life | 5000 hr |
Beam Angle | 40° | Center Beam Candle Power | 2000 cd |
Voltage Rating | 130 V | Material | Aluminum Plated Glass |
Diameter | 95 mm | Maximum Overall Length | 122 mm |
UPC | 069549007420 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |