![iwah50par20nfl5m130v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12175990.jpg?preset=medium)
STANDARD PRODUCTS 50001 50V 130V 2800K 410LM PAR20 Medium Base Narrow Flood Halogen Lamp, Clear
Description
PRODUCT FEATURES:- Shape:PAR20- Base:Med Base E26- Average Life (Hours):5000- Watts (W):50- Volts (V):130- Colour Temperature (K):2800- Lens Colour:Clear- Beam Spread:Narrow Flood- Beam Angle (°):28- Brand:Standard- Max Overall Length-mm (in):82.0 (3 7/32)- Initial Lumens:410- Center Beam Candlepower (CBCP):1050
Specifications
Brand Name | Standard Products | Sub Brand | Accubeam™ |
Item Name | Halogen Lamp | Bulb Overall Shape | PAR Reflector |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Wattage | 50 W | Average Life | 5000 hr |
Beam Angle | 30° | Center Beam Candle Power | 1500 cd |
Voltage Rating | 130 V | Maximum Overall Length | 83 mm |
UPC | 069549000018 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |