STANDARD PRODUCTS 50738 50W 120V 2800K PAR20 Standard Products Narrow Flood Halogen Lamp, Clear
Description
STANDARD ACCUBEAM LAMP SERIES use an innovative reflector design that forms the light beam before it reaches the lens. The innovative corrugated reflector allows for greater light concentration at the centre of the beam giving a light output that is comparable to conventional halogen using less wattage. ACCUBEAM was designed to deliver a smooth, precise beam pattern and allows for even light distribution; without hot spots or striations.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Flood |
Bulb Overall Shape | PAR Reflector | Designation | H50PAR20/NFL/2.5M/120V/STD |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Wattage | 50 W | Lumens | 550 lm |
Color Temperature | 2800 K | Average Life | 2500 hr |
Beam Angle | 30° | Center Beam Candle Power | 1500 cd |
Voltage Rating | 120 V | Material | Aluminum Plated Glass |
Diameter | 63.5 mm | Maximum Overall Length | 83 mm |
UPC | 069549007383 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |