
STANDARD PRODUCTS 55564 50W 120V 2800K PAR20 Standard Products Halogen Lamp, Clear
Description
Longer life. Uses less energy. Brighter than conventional lamps. Available in a wide variety of shapes, colors, sizes and wattage.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™, Generic |
Item Name | Halogen Lamp | Designation | H50PAR20/NFL/2.5M/120V/ELUME |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Wattage | 50 W | Lumens | 550 lm |
Color Temperature | 2800 K | Average Life | 2500 hr |
Beam Angle | 30° | Voltage Rating | 120 V |
UPC | 069549055643 |
Packages
1 - UNIT - 1 |