50W 120V Neodymium PAR38 Narrow Flood Halogen Lamp, Clear
Description
Neodymium glass is made with rare earth metallic trivalent element called neodymium which filters the dull yellow emission given off from ordinary lamps, resulting in more vibrant colours, as if exposed in natural light. The neodymium is baked in the glass and will therefore not flake off over lamp life. Neodymium glass eliminates glare reducing eye strain and is also known for producing a light that is excellent to maintain morale and high energy.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | PAR Halogen Lamp | Type | Flood, UV-Protection |
Bulb Overall Shape | PAR Reflector | Bulb Shape | PAR20 |
Bulb Base | E26 Medium | Wattage | 50 W |
Lumens | 500 lm | Color Temperature | 2800 K |
Average Life | 2000 hr | Beam Angle | 30° |
Center Beam Candle Power | 1050 cd | Voltage Rating | 120 V |
Material | Aluminum Plated Glass | Dimmable | No |
Diameter | 63.5 mm | Maximum Overall Length | 82 mm |
UPC | 069549573314 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |