STANDARD PRODUCTS 50739 50W 130V 2800K PAR30 Standard Products Flood Halogen Lamp, Clear
Description
STANDARD offers a full line of premium quality, professional grade reflector halogen lamps in a variety of shapes, wattage, voltage and beam spreads.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Designation | H50PAR30/FL/5M/130V/STD |
Bulb Shape | PAR30 | Bulb Base | E26 Medium |
Wattage | 50 W | Lumens | 495 lm |
Color Temperature | 2800 K | Average Life | 5000 hr |
Beam Angle | 40° | Voltage Rating | 130 V |
UPC | 069549007390 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |