![iwah50par30nfl5m130vstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/375342683.jpg?preset=medium)
STANDARD PRODUCTS 50007 50W 130V Accumbeam™ Lamp PAR30
Description
Accubeam lamps use an innovative reflector design that forms the light beam before it reaches the lens. The innovative corrugated reflector allows for greater light concentration at the centre of the beam giving a light output that is comparable to conventional halogen using less wattage. Accubeam was designed to deliver a smooth, precise beam pattern and allows for even light distribution; without hot spots or striations.
Specifications
Brand Name | Standard Products | Sub Brand | Accubeam |
Item Name | Halogen Lamp | Type | Narrow Flood |
Bulb Overall Shape | PAR Reflector | Designation | H50PAR30/NFL/5M/130V/STD ACC |
Bulb Shape | PAR30S | Bulb Base | E26 Medium |
Wattage | 50 W | Average Life | 5000 hr |
Beam Angle | 30° | Center Beam Candle Power | 1850 cd |
Voltage Rating | 130 V | Diameter | 95 mm |
Maximum Overall Length | 92 mm | UPC | 069549000070 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |