STANDARD PRODUCTS 50052 75W 120V 2800K 1100LM PAR30LN Medium Base Narrow Spot Halogen Lamp, Clear
Description
STANDARD offers a full line of premium quality, professional grade reflector halogen lamps.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | PAR30LN |
Designation | H75PAR30/LN/NSP/2.5M/120V/STD | Bulb Shape | PAR30LN |
Bulb Base | E26 Medium | Wattage | 75 W |
Lumens | 1100 lm | Color Temperature | 2800 K |
Average Life | 2500 hr | Beam Angle | 9° |
Voltage Rating | 120 V | UPC | 069549000520 |
Packages
1 - UNIT - 1 |