![iwah75par30lnfl5m130vecl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932359.jpg?preset=medium)
STANDARD PRODUCTS 57657 75W 130V PAR30 Medium Base Halogen Lamp, Clear
Description
PRODUCT FEATURES:- Specialty:Frosted Lens- Shape:PAR30LN- Base:Med Base E26- Average Life (Hours):2500- Watts (W):75- Volts (V):120- Lens Colour:Frost- Beam Spread:Flood
Specifications
Brand Name | Standard Products | Item Name | Halogen Lamp |
Type | Flood | Designation | H75PAR30/LN/FL/5M/130V/ELUME |
Bulb Shape | PAR30LN | Bulb Base | E26 Medium |
Wattage | 75 W | Lumens | 1100 lm |
Average Life | 5000 hr | Beam Angle | 35° |
Voltage Rating | 130 V | Bulb Color/Finish | Frosted, Clear |
Maximum Overall Length | 4.8 in | Application | For Residential, Retail Stores, Track Lighting, Jewelry Boutiques, Wall Washing |
UPC | 069549576575 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |