![iwah7616](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319512201.jpg?preset=medium)
STANDARD PRODUCTS 11341 37.5W 12.8V Lamp 4/7° G53 Standard Products Halogen PAR36 Screw Terminal Spot
Description
SEALED BEAM PAR LAMPS PAR36 / SCREW TERMINAL G53 / 37.5W / 12.8V
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | PAR Halogen Lamp | Type | PAR Shape |
Bulb Shape | PAR36 | Bulb Base | Screw Terminal G53 |
Wattage | 37.5 W | Average Life | 300 hr |
Beam Angle | 7° | Center Beam Candle Power | 70000 cd |
Voltage Rating | 12.8 V | Material | Glass |
Dimmable | No | Diameter | 114 mm |
Maximum Overall Length | 70 mm | UPC | 043168962490 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |