STANDARD PRODUCTS 59750 90W 5m 130V PAR38 E26 36 Degree Standard Products Medium Narrow Halogen Flood Lamp
Description
HALOGEN PAR LAMPS PAR38 / MED BASE E26SKT. / 90W / 2800K / 130V
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | Halogen Lamp | Type | Flood |
Bulb Overall Shape | PAR Reflector | Designation | H90PAR38/FL/MS/5M/130V/ELUME SAT |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Wattage | 90 W | Lumens | 860 lm |
Color Temperature | 2800 K | Average Life | 5000 hr |
Voltage Rating | 130 V | Material | Aluminum Plated Glass |
Diameter | 121 mm | Maximum Overall Length | 135 mm |
UPC | 069549597501 |
Packages
1 - UNIT - 1 |