STANDARD PRODUCTS 15290 90W 130V PAR38 Medium Base Halogen Lamp
Description
HALOGEN PAR LAMPS PAR38 / MED BASE E26SKT. / 90W / 130V
Specifications
Brand Name | Standard Products | Item Name | Halogen Lamp |
Designation | H90PAR38/FL/N/CLB/2M/MS/130V/STD | Bulb Shape | PAR38 |
Bulb Base | E26 Medium | Wattage | 90 W |
Lumens | 1050 lm | Average Life | 2000 hr |
Beam Angle | 30° | Voltage Rating | 130 V |
Bulb Color/Finish | Neodymium | Maximum Overall Length | 5.31 in |
UPC | 069549152908 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |