![iwahq40par16nfl130v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193756539.jpg?preset=medium)
STANDARD PRODUCTS 50974 40W 130V 2800K PAR16 Standard Products Narrow Flood Halogen Lamp, Clear
Description
HALOGEN PAR16 40W 130V E26 30DEG NARROW FLOOD CLEAR LENS STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | PAR Halogen Lamp | Type | Flood |
Bulb Overall Shape | PAR Reflector | Bulb Shape | PAR16 |
Bulb Base | E26 Medium | Wattage | 40 W |
Lumens | 400 lm | Color Temperature | 2800 K |
Average Life | 2500 hr | DLC | N |
Beam Angle | 30° | Center Beam Candle Power | 530 cd |
Voltage Rating | 130 V | Material | Glass |
Diameter | 51 mm | Maximum Overall Length | 82 mm |
Environmental Conditions | UV Protection | UPC | 069549009745 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |