STANDARD PRODUCTS 50741 50W 130V 2800K PAR30LN Flood Halogen Lamp, Clear
Description
STANDARD® offers a full line of premium quality, of PAR and Aluminum Reflector Halogen lamps, for a range of lighting applications. Browse our brochure to learn more about our PAR and Aluminum Reflector Halogen lamps product offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | UV-Protection, Flood |
Designation | H50PAR30/LN/FL/5M/130V/STD | Bulb Shape | PAR30LN |
Bulb Base | E26 Medium | Wattage | 50 W |
Lumens | 495 lm | Color Temperature | 2800 K |
Average Life | 5000 hr | DLC | N |
Beam Angle | 40° | Center Beam Candle Power | 1350 cd |
Voltage Rating | 130 V | Material | Glass |
Maximum Overall Length | 122 mm | UPC | 069549007413 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |