STANDARD PRODUCTS 50975 60W 130V 2800K PAR16 Standard Products Narrow Flood Halogen Lamp, Clear
Description
STANDARD® offers a full line of premium quality, of PAR and Aluminum Reflector Halogen lamps, for a range of lighting applications. Browse our brochure to learn more about our PAR and Aluminum Reflector Halogen lamps product offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Narrow Flood |
Bulb Overall Shape | PAR Reflector | Designation | H60PAR16/NFL/2.5M/130V/STD |
Bulb Shape | PAR16 | Bulb Base | E26 Medium |
Wattage | 60 W | Lumens | 650 lm |
Color Temperature | 2800 K | Average Life | 2500 hr |
DLC | N | Beam Angle | 30° |
Center Beam Candle Power | 1100 cd | Voltage Rating | 130 V |
Material | Glass Reflector | Diameter | 51 mm |
Maximum Overall Length | 82 mm | UPC | 069549009752 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |