![iwaiceq120par38fl](/images/no-image-en.png)
STANDARD PRODUCTS 15288 120W 120V Ice PAR38 Medium Base Flood Halogen Lamp
Specifications
Brand Name | Standard Products | Item Name | Halogen Lamp |
Type | Flood | Bulb Shape | PAR38 |
Bulb Base | Medium | Wattage | 120 W |
Series/Model | Ice | Voltage Rating | 120 V |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |