STANDARD PRODUCTS 50190 75W 130V Standard Lamp Ice Halogen, PAR30, Medium Base E26, Class Flood, 2800K, Frost
Description
The frosted lens on STANDARD ICE lamps provide soft no glare illumination, eliminating dark lines and shadows.
Specifications
Brand Name | Standard Products | Sub Brand | ICE |
Item Name | Halogen Lamp | Type | Flood, UV-Protection |
Bulb Overall Shape | PAR Reflector | Bulb Shape | PAR30 |
Bulb Base | E26 Medium | Wattage | 75 W |
Lumens | 745 lm | Color Temperature | 2800 K |
Average Life | 5000 hr | Series/Model | Ice |
Voltage Rating | 130 V | Material | Glass |
Maximum Overall Length | 93 mm | UPC | 069549001909 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |