![iwaiceq75par38fl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139390955.jpg?preset=medium)
STANDARD PRODUCTS 51053 75W 130V Standard Lamp Ice Halogen, Par38, Medium Base E26, Class Flood, 2800K, Frost
Description
HALOGEN PAR LAMPS PAR38 / MED BASE E26SKT. / 75W / 2800K / 130V
Specifications
Brand Name | Standard Products | Sub Brand | ICE |
Item Name | Halogen Lamp | Type | PAR38 |
Designation | H75PAR38/FL/MS/5M/130V/STD ICE | Bulb Shape | PAR38 |
Bulb Base | E26 Medium | Wattage | 75 W |
Lumens | 745 lm | Color Temperature | 2800 K |
Average Life | 5000 hr | Series/Model | Ice |
Voltage Rating | 130 V | UPC | 069549010536 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |