![iwajpr3050wnsp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12430442.jpg?preset=medium)
50W 130V Standard Lamp Halogen PAR30 Medium Short Neck, Narrow Spot
Description
STANDARD offers a full line of premium quality, professional grade reflector halogen lamps in a variety of shapes, wattages, voltage and beam spreads.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | PAR30 |
Designation | H50PAR30/NSP/5M/130V/STD | Bulb Shape | PAR30 |
Bulb Base | E26 Medium | Wattage | 50 W |
Lumens | 495 lm | Color Temperature | 2800 K |
Average Life | 5000 hr | Beam Angle | 13° |
Voltage Rating | 130 V | UPC | 069549103825 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |