Abbotsford
iwajpr3075wnfl

STANDARD PRODUCTS 10386 75W 130V 2800K PAR30 Halogen Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:10386

Description

STANDARD offers a full line of premium quality, professional grade reflector halogen lamps in a variety of shapes, wattages, voltage and beam spreads.

Specifications

Brand Name Standard Products Item Name Halogen Lamp
Type Flood, UV-Protection Bulb Overall Shape Reflector
Bulb Shape PAR30S Bulb Base E26 Medium
Wattage 75 W Color Temperature 2800 K
Beam Angle 30° Center Beam Candle Power 2000 cd
Voltage Rating 130 V Material Glass
Maximum Overall Length 93 mm UPC 069549103863

Packages

1 - UNIT - 1 12 - UNIT - 12 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok