![iwaq36par36wfl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139387642.jpg?preset=medium)
STANDARD PRODUCTS 15268 36W 12V 2950K PAR36 G53 Screw Terminal Halogen Wide Flood Lamp
Description
PRODUCT FEATURES:- Shape:PAR36- Base:Screw Terminal G53- Average Life (Hours):4000- Watts (W):36- Volts (V):12- Colour Temperature (K):2950- Lens Colour:Clear- Beam Spread:Wide Flood- Beam Angle (°):30- Brand:Standard- Max Overall Length-mm (in):70.0 (2 3/4)- Center Beam Candlepower (CBCP):1000
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | PAR Halogen Lamp | Type | UV-Protection |
Designation | H36PAR36/WFL/4M/ST/12V | Bulb Shape | PAR36 |
Bulb Base | Screw Terminal G53 | Wattage | 36 W |
Color Temperature | 2950 K | Average Life | 4000 hr |
Beam Angle | 30° | Center Beam Candle Power | 1000 cd |
Voltage Rating | 12 V | Material | Glass |
Dimmable | No | Maximum Overall Length | 70 mm |
UPC | 069549152687 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |