Abbotsford
sat60par30halxenwfl120v

SATCO LIGHTING S2238 60W 120V 3000L PAR30 Wide Flood Dimmable Halogen Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S2238

Description

60 watt; Halogen; PAR30; Clear; 1500 Average rated Hours; 1090 Lumens; Medium base; 120 volts.PRODUCT FEATURES:• Energy Saving Halogen• Bright, Crisp light• Indoor / Outdoor• Uniform light output

Specifications

Brand Name Satco Products Item Name PAR Halogen Lamp
Type Wide Flood Designation 60PAR30/HAL/XEN/WFL/120V
Bulb Shape PAR30 Bulb Base E26 Medium
Wattage 60 W Lumens 1090 lm
Color Temperature 3000 K Average Life 1500 hr
Color Rendering Index (CRI) 99 Beam Angle 50°
Voltage Rating 120 V Bulb Color/Finish Clear
Dimmable Yes Maximum Overall Length 3.63 in
Standards RoHS Compliant UPC 045923022388

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok