![sats4130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127049969.jpg?preset=medium)
SATCO LIGHTING S4130 39W 120V 2900K 500LM PAR20 Medium Base Dimmable Halogen Lamp, Warm White
Description
39 watt; Halogen; PAR20; Frosted; 1500 Average rated Hours; 500 Lumens; Medium base; 120 volts.FEATURES & BENEFITS:• Energy Saving Halogen• Bright, Crisp light• Indoor / Outdoor• Uniform light output
Specifications
Brand Name | Satco Products | Item Name | Halogen Lamp |
Type | PAR | Designation | 39PAR20/HAL/XEN/FL/FR/120V |
Bulb Shape | PAR20 | Bulb Base | Medium |
Wattage | 39 W | Lumens | 500 lm |
Color Temperature | Warm White | Bulb Color/Finish | Frosted |
Maximum Overall Length | 3-1/4 in | Standards | RoHS Compliant |
UPC | 045923041303 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |