![phi100par38ircwfl40](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141863407.jpg?preset=medium)
PHILIPS LIGHTING 138784 100W 120V Philips PAR38 Energy Advantage Reflector Halogen Flood Lamp, Clear
Description
Philips Halogen Energy Advantage IR PAR Lamps combine visual appeal with energy savings and long life. These lamps provide high quality light that bring out textures in clothes and linens.
Specifications
Brand Name | Philips Lighting | Item Name | PAR Halogen Lamp |
Type | Wide Flood | Designation | 100PAR38/IRC+/WFL40 120V 12PK |
Bulb Shape | PAR38 | Bulb Base | 50x39, E26 Medium |
Wattage | 100 W | Lumens | 2.2k lm |
Color Temperature | 2900 K | Average Life | 4200 hr |
Color Rendering Index (CRI) | 1 | Beam Angle | 40° |
Center Beam Candle Power | 3500 cd | Voltage Rating | 120 V |
Material | Aluminum Plated Glass | Bulb Color/Finish | Clear |
Dimmable | No | Diameter | 4.75 in |
Maximum Overall Length | 134.95 mm | Application | TRACK, DOWNLIGHTING & OUTDOOR |
UPC | 046677138783 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 624 - UNIT = 624 |