![phi39par20evfl25120v61tp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/138092039.jpg?preset=medium)
SIGNIFY 424531 39W 120V 2900K 480LM PAR20 Medium Base Halogen Lamp
Description
Philips 39W dimmable halogen indoor/outdoor spot is an energy saving alternative to 50W incandescents. It can highlight your home with bright accent light, contains no mercury and saves a lot of money.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Bulb Overall Shape | Reflector Flood | Designation | 39PAR20EVFL25120V |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Wattage | 39 W | Lumens | 480 lm |
Color Temperature | 2900 K | Average Life | 1100 hr |
Light Color | Bright White | Color Rendering Index (CRI) | 100 |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | Yes | Height | 3.38 in |
Width | 2-1/2 in | Application | Indoor/Outdoor, Accent Lighting |
UPC | 046677424534 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |