Abbotsford
phi45par38halfl28ll130

SIGNIFY 229492 45W 130V PAR38 Halogen Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:229492

Description

Philips 45W 130V PAR38 FL 25D 1CT. Ideal for Retail, Residential, Indoor/Outdoor, Flood Lighting.Smooth, Round Beam - excellent beam control for accent lighting. Dimmable. 2900K and 100 CRI - Halogen offers crisp, white light and brighter colors. Lifetime 2500K to 3000 hours dependent upon voltage. PAR Halogen Caution Notice: Before using bulb, see operating instructions on inside flap. Adherence to the operating instructions will reduce the risk of personal injury or fire. The filament capsule contained inside this glass bulb is pressurized, operates at high temperaturs and could unexpectedly shatter. Base: Medium Skirted [Skirted Medium Screw (PAR Lamps)] - Base Information: Brass [Brass Base] - Bulb: PAR38 [PAR 4.75 inch/121mm] - Bulb Material: Hard Glass - Bulb Finish: Clear - Reflector Finish: Aluminized - Filament Shape: CC-8 [Axial] - Operating Position: Universal [Any or Universal (U)] - RatedAvgLife(See Family Notes): 2500 hr - Color Rendering Index: 100 Ra8 - Initial Lumens: 535 Lm

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood Bulb Shape PAR38
Bulb Base E26 Medium Wattage 45 W
Color Temperature 2780 K Beam Angle 25°
Center Beam Candle Power 2000 cd Voltage Rating 130 V
Material Aluminum Plated Glass Diameter 120.65 mm
Maximum Overall Length 134.95 mm UPC 046677229498

Packages

1 - UNIT - 1 12 - UNIT - (12)