Abbotsford
phi45par38hsp12130

SIGNIFY 22947-6 LAMP HAL PAR38 MED 12DEG SP 45W 130V 229476

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:22947-6

Description

Philips 45W 130V PAR38 SP 10D 1CT. Ideal for Retail, Residential, Indoor/Outdoor, Flood Lighting.Smooth, Round Beam - excellent beam control for accent lighting. Dimmable. 2900K and 100 CRI - Halogen offers crisp, white light and brighter colors. Lifetime 2500K to 3000 hours dependent upon voltage. PAR Halogen Caution Notice: Before using bulb, see operating instructions on inside flap. Adherence to the operating instructions will reduce the risk of personal injury or fire. The filament capsule contained inside this glass bulb is pressurized, operates at high temperaturs and could unexpectedly shatter. 45PAR38/HAL/SP10-130V LMP. Base: Medium Skirted [Skirted Medium Screw (PAR Lamps)] - Base Information: Brass [Brass Base] - Bulb: PAR38 [PAR 4.75 inch/121mm] - Bulb Material: Hard Glass - Bulb Finish: Clear - Reflector Finish: Aluminized - Filament Shape: CC-8 [Axial] - Operating Position: Universal [Any or Universal (U)] - RatedAvgLife(See Family Notes): 2500 hr - Color Rendering Index: 100 Ra8 - Initial Lumens: 530 Lm

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Spot Designation 45PAR38/HAL/SP10-130V LMP
Bulb Shape PAR38 Bulb Base E26 Medium
Wattage 45 W Lumens 530 lm
Color Temperature 2900 K Average Life 2500 hr
Color Rendering Index (CRI) 100 Beam Angle 10°
Voltage Rating 130 V Filament CC-8
Material Brass Base, Hard Glass Bulb Color/Finish Clear, Aluminum Plated Glass
Operating Position Universal Maximum Overall Length 134.95 mm
Application For Retail, Residential, Indoor/Outdoor, Flood Lighting UPC 046677229474

Packages

1 - UNIT - 1 12 - UNIT - (12)