PHILIPS LIGHTING 160044 50W 120V Philips PAR20 Medium Halogen Lamp
Description
Ideal for retail, residential and commercial applications. For indoor and outdoor use.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Spot | Bulb Overall Shape | PAR Reflector |
Bulb Shape | PAR20 | Bulb Base | E26 Medium |
Wattage | 50 W | Color Temperature | 3000 K |
Beam Angle | 10° | Voltage Rating | 120 V |
Maximum Overall Length | 76.2 mm | UPC | 046677160043 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |