Abbotsford
phi50par30lhalfl40130

PHILIPS LIGHTING 229286 50W 130V PAR30L Medium Screw Halogen Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:229286

Description

50W Med 130V PAR30L WFL 40D CL 1CT. Philips Halogen PAR lamps will provide bright, white light across the product line and feature excellent beam qualities for accent or ambient lighting. Their optimized coil and burner design allows for clear, crisp lighting effects with excellent color rendering, making it easy to optimize the look and feel of your store and your merchandise. 50PAR30L/HAL/WFL40-130V 15PK. Beam Angle: 40D - Beam Description: Wide Flood - Bulb Finish: Clear - Bulb Shape: PAR30L [PAR 3.75 inch/95mm Long] - Color Rendering Index: 100 Ra8 - Color Temperature: 2900 - Filament Type: CC-8 [Axial] - Lamp Base: Medium - Lamp Type: PAR 30 Long Neck - Lamp Voltage: 130 - Lamp Wattage: 50 - Lumen Initial: 630 - Operating Position: Universal [Any or Universal (U)]

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Wide Flood Bulb Shape PAR30L
Bulb Base E26 Medium Wattage 50 W
Color Temperature 2900 K Beam Angle 40°
Voltage Rating 130 V Material Aluminum Plated Glass
Diameter 95.25 mm Maximum Overall Length 114.3 mm
UPC 046677229283

Packages

1 - UNIT - 1 15 - UNIT - (15)