Abbotsford
phi50par30lhalnsp9120

SIGNIFY 229229 LAMP HAL PAR30 MED 9DEG SP 50W 120V 229229

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:229229

Description

50W Med 120V PAR30L SP 10D CL 1CT. Philips Halogen PAR lamps will provide bright, white light across the product line and feature excellent beam qualities for accent or ambient lighting. Their optimized coil and burner design allows for clear, crisp lighting effects with excellent color rendering, making it easy to optimize the look and feel of your store and your merchandise. 50PAR30L/H/SP10 120V HAL 15PK. Beam Angle: 10D - Beam Description: Spot [Spot] - Bulb Finish: Clear - Bulb Shape: PAR30L [PAR 3.75 inch/95mm Long] - Color Rendering Index: 100 Ra8 - Color Temperature: 2900 - Filament Type: CC-8 [Axial] - Lamp Base: Medium - Lamp Type: PAR 30 Long Neck - Lamp Voltage: 120 - Lamp Wattage: 50 - Lumen Initial: 590 - Operating Position: Universal [Any or Universal (U)]

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Spot, Long Neck Bulb Shape PAR30L
Bulb Base E26 Medium Wattage 50 W
Color Temperature 2900 K Color Rendering Index (CRI) 100
Beam Angle 10° Voltage Rating 120 V
Filament CC-8 Bulb Color/Finish Clear, Aluminum Plated Glass
Operating Position Universal Maximum Overall Length 114.3 mm
UPC 046677229221

Packages

1 - UNIT - 1 15 - UNIT - (15)