![phi50par30lhalwfl40120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11686208.jpg?preset=medium)
SIGNIFY 229278 LAMP HAL PAR30 MED 40DEG FL 50W 120V 229278
Description
50W Med 120V PAR30L WFL 40D CL 1CT. Philips Halogen PAR lamps will provide bright, white light across the product line and feature excellent beam qualities for accent or ambient lighting. Their optimized coil and burner design allows for clear, crisp lighting effects with excellent color rendering, making it easy to optimize the look and feel of your store and your merchandise.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Wide Flood | Designation | 50W Med 120V PAR30L WFL 40D CL 1CT |
Bulb Shape | PAR30L | Bulb Base | E26 Medium |
Wattage | 50 W | Color Temperature | 2790 K |
Beam Angle | 40° | Center Beam Candle Power | 950 cd |
Voltage Rating | 120 V | Bulb Color/Finish | Clear, Aluminum Plated Glass |
Maximum Overall Length | 114.3 mm | UPC | 046677229276 |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |