![phi50par36wfl12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11686222.jpg?preset=medium)
PHILIPS LIGHTING 296038 50W 12V Philips PAR36 Screw Terminals Base Wide Flood Incandescent Light Bulb, Clear
Description
Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Wide Flood | Designation | 50PAR36/WFL 12V 12PK |
Bulb Shape | PAR36 | Bulb Base | G53 |
Wattage | 50 W | Average Life | 2000 hr |
Light Color | Silver | Voltage Rating | 12 V |
Bulb Color/Finish | Clear | Dimmable | No |
Diameter | 114.3 MM | Maximum Overall Length | 69.85 mm |
Application | FLOOD | UPC | 046677296032 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |