![phi53par30levfl25120v162](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/523602332.jpg?preset=medium)
SIGNIFY 424572 53W 120V PAR30 LN Halogen Lamp
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood | Bulb Shape | PAR30LN |
Bulb Base | Medium | Wattage | 53 W |
Lumens | 920 lm | Color Temperature | 2850 K |
Average Life | 3000 hr | Voltage Rating | 120 V |
Dimmable | Yes | Application | For Recessed and Track Fixtures as Well as Outdoor Security and Landscape Lighting |
Packages
1 - UNIT - 1 | 16 - UNIT - (16) |