![phi60par16halfl27120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11690604.jpg?preset=medium)
SIGNIFY 160069 LAMP HAL PAR16 FL MED 27DEG 60W 120V 160069
Description
Halogen PAR lamp provides bright, white light across the product line and features excellent beam qualities for accent or ambient lighting. Their optimized coil and burner design allows for clear, crisp lighting effects with excellent colour rendering, making it easy to optimize the look and feel of your store and your merchandise.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood | Bulb Overall Shape | Reflector |
Designation | BC60PAR16/HAL/FL27 120V 6/1 | Bulb Shape | PAR16 |
Bulb Base | E26 Medium | Wattage | 60 W |
Lumens | 1350 lm | Color Temperature | 2200 K |
Average Life | 3000 hr | Light Color | Soft White |
Voltage Rating | 120 V | Dimmable | Yes |
Height | 7 in | Width | 2 in |
Maximum Overall Length | 3.88 in | Application | Indoor, Outdoor and Commercial Use |
UPC | 781370175061 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |