![phi60par30shalfl40130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696559.jpg?preset=medium)
PHILIPS LIGHTING 357624 60W 130V Medium Base PAR30 Short Neck Halogen Lamp
Description
Halogen lamp with medium screw E26. 6000 hours average life.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Wide Flood | Bulb Overall Shape | PAR Reflector |
Bulb Shape | PAR30S | Bulb Base | E26 Medium |
Wattage | 60 W | Color Temperature | 2900 K |
Average Life | 6000 hr | Beam Angle | 40° |
Voltage Rating | 130 V | Maximum Overall Length | 92.075 mm |
UPC | 046677357627 |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |