![phi60par38halfl28wll120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11690611.jpg?preset=medium)
SIGNIFY 164350 LAMP HAL PAR38 FL MED 28DEG 60W 120V 164350
Description
Incandescent lamp with 28° flood and 3000 hours life.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood | Designation | 60PAR38HALFL28WLL120 |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Wattage | 60 W | Average Life | 3000 hr |
Beam Angle | 28° | Voltage Rating | 120 V |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |