Abbotsford
phi60par38halfl28wll130

SIGNIFY 144907 60W 130V PAR38 FL Halogen Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:144907

Description

Philips 60W 130V PAR38 FL 25D 1CT. Ideal for Retail, Residential, Indoor/Outdoor, Flood Lighting.Smooth, Round Beam - excellent beam control for accent lighting. Dimmable. 2900K and 100 CRI - Halogen offers crisp, white light and brighter colors. Lifetime 2500K to 3000 hours dependent upon voltage. PAR Halogen Caution Notice: Before using bulb, see operating instructions on inside flap. Adherence to the operating instructions will reduce the risk of personal injury or fire. The filament capsule contained inside this glass bulb is pressurized, operates at high temperaturs and could unexpectedly shatter. Base: Medium Skirted [Skirted Medium Screw (PAR Lamps)] - Base Information: Brass [Brass Base] - Bulb: PAR38 [PAR 4.75 inch/121mm] - Bulb Material: Hard Glass - Bulb Finish: Clear - Reflector Finish: Aluminized - Filament Shape: CC-8 [Axial] - Operating Position: Universal [Any or Universal (U)] - RatedAvgLife(See Family Notes): 3000 hr - Color Rendering Index: 100 Ra8 - Initial Lumens: 800 Lm

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood Designation 60W 130V PAR38 FL 25D 1CT
Bulb Shape PAR38 Bulb Base E26 Medium
Wattage 60 W Lumens 800 lm
Color Temperature 2900 K Average Life 3000 hr
Color Rendering Index (CRI) 100 Beam Angle 25°
Voltage Rating 130 V Filament CC-8
Material Brass Base, Hard Glass Bulb Color/Finish Clear, Aluminum Plated Glass
Operating Position Universal Maximum Overall Length 134.95 mm
Application For Retail, Residential, Indoor/Outdoor, Flood Lighting UPC 046677144906

Packages

1 - UNIT - 1 12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok