PHILIPS LIGHTING 138792 60W 130V 2900K 1100LM PAR38 Medium Base Dimmable Halogen Lamp
Description
Features/Benefits:• Features a double-ended IRC burner .• Up to 30% more energy-efficient than standard Par38.• Smooth, Round Beam - Philips' patented Dioptic reflector design offers excellent beam control for accent lighting.• Dimmable.• 2900K and 100 CRI - Halogen offers crisp, white light and brighter colors.• Lifetime 4200 hours.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood | Bulb Shape | PAR38 |
Bulb Base | E26 Medium | Wattage | 60 W |
Color Temperature | 2900 K | Beam Angle | 25° |
Voltage Rating | 130 V | Maximum Overall Length | 134.95 mm |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |