
PHILIPS LIGHTING 229450 75W 130V PAR30 Halogen Flood, Clear
Description
PHIL 75PAR30L/HAL/WFL40-130V LAMP
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Wide Flood | Bulb Shape | PAR30L |
Bulb Base | E26 Medium | Wattage | 75 W |
Color Temperature | 2870 K | Beam Angle | 40° |
Center Beam Candle Power | 1750 cd | Voltage Rating | 130 V |
Material | Aluminum Plated Glass | Diameter | 95.25 mm |
Maximum Overall Length | 114.3 mm | UPC | 046677229450 |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |